Shop All Tool Belts & Pouches
Ox Tools
Pouch, Dynamic Nylon Fastener Pouch, Nylon
Mfr # OX-P266207
Zoro # G805975937
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P266207
- Zoro # G805975937
- Country of Origin India
- Category Tool Belts & Pouches
Details
Item | Dynamic Nylon Fastener Pouch |
Material | Nylon |
Tool Storage Type Included | Pouch |
Description
Built with the tradesman in mind, the Pro Dynamic Nylon Fastener Pouch is tough, dependable, and comfortable. Crafted form 1680D Nylon with PVC coating, the pouch is designed to handle the rigors of any jobsite and perform in the harshest environments. The stitching is reinforced, and the rivets are made from iron and electrophoretic coated for extreme durability at common stress points. The pouch includes... Two large pouches for fasteners and tools, one small pocket, two hammer holders, and tape measure clip. The large inner pouch is also lined with webbed loops for securing smaller items. The pouch is also water and UV resistant, keeping it cooler and lighter weight during harsh weather conditions. Fits to 2-inch and 3-Inch belts and is a great addition when creating the ultimate tool rig.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 9 in Long, 6 in Short (54980)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-1/8" x 29"L, SDS Max (DXS5062)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 3mm (80424)
- DEWALT Cordless Hammerdrill, 20V DC, 2 speeds (DCD799B)
- OX TOOLS Pouch, Dynamic Nylon 10 Pocket Pouch - Dual Hammer Holder, Nylon (OX-P266210)
- OX TOOLS Pro 10-Pocket Tool/Fastener Pouch, Oil-Tanned Leather (OX-P263701)
- OX TOOLS Pro 4 Pocket Tool/Fastener Pouch, Dual Hammer Holder (OX-P263701D)
- OX TOOLS Trade Steel Loop Hammer Holder (OX-T264901)
- OX TOOLS Dynamic Nylon Utility Knife Holder (OX-P266504)
- OX TOOLS Trade 10-Pocket Tool/Fastener Pouch, Suede Leather (OX-T264010)
- TEKTON 14-Tool Combination Wrench Pouch (6-19 mm) (OTP21202)
- Ox Tools Tool Belts & Pouches