Shop All Tool Belts & Pouches
Ox Tools
Pouch, Dynamic Nylon Drywall Pouch, Nylon
Mfr # OX-P266201
Zoro # G205975926
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-P266201
- Zoro # G205975926
- Country of Origin India
- Category Tool Belts & Pouches
Details
Item | Dynamic Nylon Drywall Pouch |
Material | Nylon |
Tool Storage Type Included | Pouch |
Description
Built with the tradesman in mind, the OX Pro Dynamic Nylon Drywall Pouch is tough, dependable, and comfortable. Crafted form 1680D Nylon with PVC coating, the pouch is designed to handle the rigors of any jobsite and perform in the harshest environments. The stitching is reinforced, and the rivets are made from iron and electrophoretic coated for extreme durability at common stress points. Includes 4 dedicated pockets, 3 Tool Holders, Tape Measure Holder and pencil compartments. Holds Jabsaws, Utility Knives, Moulding Bars, Sanding Sponges and other Drywall tools. An additional hammer holder makes this pouch an all-in-one package for a drywall jobsite. Fits to 2-inch and 3-Inch belts, and is a great addition when creating the ultimate tool rig.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Paper Filter, For Use With Mfr. No. K760 (574362302)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88274)
- PROTO 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (J7427M)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Palm Nailer Kit (2458-21)
- OX TOOLS Pro Utility Knife Pouch, Oil Tanned Leather (OX-P263404)
- OX TOOLS Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size XX-Large, Leather (OX-P263305)
- OX TOOLS Pouch, Dynamic Nylon Fastener Pouch, Nylon (OX-P266207)
- OX TOOLS 4-Piece Framer's Rig - Oil Tanned Leather (OX-P263605)
- OX TOOLS Belt, Trade 2� Tool Belt, Natural Top Grain Leather, Size Large, Leather (OX-T263313)
- OX TOOLS Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size Large, Leather (OX-P263303)
- DEWALT Rig, Polyester, 26 Pockets (DWST540601)
- Ox Tools Tool Belts & Pouches