Shop All Masonry Tools
Ox Tools
Pool Trowel, Flexible, 4" x 16", SS
Mfr # OX-P015716
Zoro # G7784141
product price: $21.45
/ea
Sold in multiples of 6 for $128.70
$128.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P015716
- Zoro # G7784141
- Country of Origin Taiwan, Province of China
- Category Masonry Tools
Details
Item | Pool Trowel,Flexible,4" x 16",SS |
Description
Pool Trowel,Flexible,4 In. x 16 In.,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Long Ballpoint Hex Key, 6mm x 180mm, PK10 (05027107001)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- WESTWARD Rolling Tool Bag, Black, Polyester, 21 Pockets (32PJ39)
- KLEIN TOOLS 5 1/2 in Dieless Crimper RG-59, RG-6/6Q (VDV211-048)
- OX TOOLS Pro 1/2" (12mm) Mortar Smoothing Tool - OX Grip (OX-P011512)
- OX TOOLS Pro 10" Wide London Pattern Brick Trowel - OX Grip (OX-P404110)
- OX TOOLS Aluminum Concrete Rake/Spreader with Hook 20"x4" (495x102mm) (OX-P016303)
- OX TOOLS Pro 1/2" (12mm) Sled Brick Jointer - OX Grip (OX-P030312)
- OX TOOLS Pro 5"x2" Margin Trowel - OX Grip (OX-P013405)
- OX TOOLS Pro 12" Philadelphia Pattern Brick Trowel - OX-GRIP (OX-P011212)
- GOLDBLATT INDUSTRIES 11x4 Londo Brick Trowel (G01691)
- Ox Tools Concrete & Masonry Tools