Shop All Nail Pullers, Wrecking and Pry Bars
Ox Tools
Moulding Bar, 10"/250mm
Mfr # OX-P083110
Zoro # G7784948
product price: $12.19
/ea
Sold in multiples of 6 for $73.14
$73.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Unique Hammer Head; Comfort Non-Slip Grip Handle; Polished Bevelled Claw For Better Access
- Overall Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P083110
- Zoro # G7784948
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 10" |
Details
Features | Unique Hammer Head; Comfort Non-Slip Grip Handle; Polished Bevelled Claw For Better Access |
Item | Moulding Bar,10"/250mm |
Description
Moulding Bar,10 In./250mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" 90 ft.-lb Air Ratchet Wrench (CP7830HQ)
- URREA 12-point black finish combination wrench 1/2" opening size (1216B)
- PALMGREN 20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 6-7/8 Throat Depth (9629436)
- BETA Ball Head Hex Key Wrench, 4mm (000960965)
- OX TOOLS Pro Claw Bar 10" (OX-P083010)
- OX TOOLS Claw Bar, 10"/250mm (OX-P083010)
- BON TOOL Bon 84-609 Lining Bar, Wedge Point 60" X 7/8" (84-609)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1025)
- QEP QEP 10-18-8 Pro Pull Bar 16.25 in. (2370054)
- URREA Hexagonal Crowbar 1-1/4" x 68" (2860)
- CRESCENT 30" Indexing Flat Pry Bar (DB30X-06)
- Ox Tools Nail Pullers, Wrecking and Pry Bars