Shop All Masonry Tools
Ox Tools
Margin Trowel, 6" x 2"
Mfr # OX-T013406
Zoro # G7786707
product price: $9.35
/ea
Sold in multiples of 10 for $93.50
$93.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-T013406
- Zoro # G7786707
- Country of Origin China
- Category Masonry Tools
Details
Item | Margin Trowel,6" x 2" |
Description
Margin Trowel,6 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Bushing For Twist Drill, Flat, 3.2mm dia (365.032.00)
- WALTER Advance MC716-05.75W3A-WJ30TF (MC716-05.75W3A-WJ30TF)
- REMCO Large Hand Scoop, 6-1/2 In. W, Purple (65008)
- CLE-LINE 15PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/32 (C18620)
- OX TOOLS Aluminum Concrete Rake/Spreader with Hook 20"x4" (495x102mm) (OX-P016303)
- OX TOOLS Pro 11" Narrow London Pattern Brick Trowel - OX Grip (OX-P404011)
- OX TOOLS QuickSkim Universal Pole Extension Attachment - All Sizes of QuickSkim (OX-P531501)
- OX TOOLS Pro 1/2" (12mm) Sled Brick Jointer - OX Grip (OX-P030312)
- OX TOOLS Pro Brick Carrier 15-3/4" - 19-1/2" (400-500mm) - OX Grip (OX-P171250)
- OX TOOLS Pro 10" Wide London Pattern Brick Trowel - OX Grip (OX-P404110)
- KRAFT TOOL Blue Crucible Steel Inside, 7"x6"x6" 1"R (CF764)
- Ox Tools Concrete & Masonry Tools