Shop All Nail Pullers, Wrecking and Pry Bars
Ox Tools
Handy Bar, 16"/390mm
Mfr # OX-P093015
Zoro # G7784686
Sold in multiples of 8 for $85.52
$85.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heat-Treated, Heavy-Duty; Designed For Maximum Pulling, Lifting, And Prying Power; Powder Coated To Provide Maximum Resistance To Rusting; Beveled Nail Slots And Polished Sharp Blades Allow For Easy Insertion And Use
- Material Steel
- Overall Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-P093015
- Zoro # G7784686
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 16" |
Details
Features | Heat-Treated, Heavy-Duty; Designed For Maximum Pulling, Lifting, And Prying Power; Powder Coated To Provide Maximum Resistance To Rusting; Beveled Nail Slots And Polished Sharp Blades Allow For Easy Insertion And Use |
Material | Steel |
Item | Handy Bar,16"/390mm |
Description
Handy Bar,16 In./390mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Tap Set (T/A54152)
- STECK MANUFACTURING Tool Sling For Portable Bench (STC35757)
- HHIP #30 NMTB X 1-1/2" Shell End Mill Holder (3900-0745)
- BONDHUS Ball End T-Handle Wrench, 5/16" (BND13113)
- OX TOOLS Claw Bar, 12"/300mm (OX-P083012)
- OX TOOLS Claw Bar, 10"/250mm (OX-P083010)
- OX TOOLS Pro Claw Bar 10" (OX-P083010)
- BOSCH 3 Jaw, 1 Ton Mechanical Grip-0-Matic Puller (1021)
- DYNAMIC Tools 18" Wrecking Bar, 1.18 Width Of Cut (D056318)
- KRAFT TOOL Economy Pry Bar, 56 (GG630E)
- GRAY TOOLS Pinch Bar, 11/16" Width Of Cut X 9/16" Shank X 15" Long, Nickel Plate (C65)
- Ox Tools Pullers and Separators