Shop All Tile Floats
Ox Tools
Gum Rubber Float, 9" x 4"
Mfr # OX-P141609
Zoro # G7784701
product price: $12.69
/ea
Sold in multiples of 6 for $76.14
$76.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P141609
- Zoro # G7784701
- Country of Origin China
- Category Tile Floats
Details
Item | Gum Rubber Float,9" x 4" |
Description
Gum Rubber Float,9" x 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 3" Light Duty Machine Vise with (9630301)
- URREA 3/8" Drive 6-Point Impact Short Socket 9/16 (7218H)
- WESTWARD Ratcheting Wrench, Combination, SAE, 15/16 (54PP44)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 3/16 in Tip, 1 3/8 in L (SZ-12-A)
- KRAFT TOOL Square End Laminated Canvas-Resin, 12"x5 (CF529)
- KRAFT TOOL Round End ThinLine Pro Magnes, 16"x3-1/8 (CF064RE)
- KRAFT TOOL Square End Magnesium Bull Float Blad, 10 (CC861-01)
- KRAFT TOOL Green Coarse Texture Flo, 10" x 4" x 3/4 (PL602)
- KRAFT TOOL Square End Laminated Canvas-Resin, 12"x5 (CF529PF)
- KRAFT TOOL Molded Black Rubber Float, 8" x 4 (PL395)
- KRAFT TOOL Round End Laminated Canvas-Re, 16"x3-1/2 (CF501)
- Ox Tools Tile Floats