Shop All Tile Floats
Ox Tools
Gum Float, Rubber, Offset 12" x 4", Square
Mfr # OX-T141812
Zoro # G7786235
Sold in multiples of 6 for $68.10
$68.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-T141812
- Zoro # G7786235
- Country of Origin China
- Category Tile Floats
Details
Item | Gum Float,Rubber,Offset 12" x 4",Square |
Description
Gum Float,Rubber,Offset 12" x 4",Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Hex Key Set Sae/Met 30Pc (W80288)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 10 mm Size, Short Socket, Black Oxide (49-16-1610)
- SHARKBITE/CASH ACME 12 34Pex Crimp Tool (23251)
- BOSTITCH Assembly, Driver/Piston (G0201600)
- KRAFT TOOL Square End Magnesium Hand F, 20" x 3-1/4 (CF020PF)
- KRAFT TOOL Square End Laminated Canvas-R, 14"x3-1/2 (CF504)
- KRAFT TOOL Jumbo Red Rubber Float, 12" x 5" x 3/4 (PL310P)
- KRAFT TOOL Green Coarse Texture Flo, 12" x 4" x 3/4 (PL601)
- GATOR TOOLS Gator Tools 60" Square End GatorLoy (GF11271)
- KRAFT TOOL Square End Magnesium Hand F, 18" x 3-1/4 (CF018)
- M-D Float Rubber 9X4In Grout Gum (49827)
- Ox Tools Tiling Tools