Shop All Tile Floats
Ox Tools
Gum Float, Rubber, Offset 11" x 3", Tapered
Mfr # OX-T141711
Zoro # G7786180
product price: $11.49
/ea
Sold in multiples of 6 for $68.94
$68.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-T141711
- Zoro # G7786180
- Country of Origin China
- Category Tile Floats
Details
Item | Gum Float,Rubber,Offset 11" x 3",Tapered |
Description
Gum Float,Rubber,Offset 11" x 3",Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Piece Rear Axle Bearing Puller Set (41710)
- VISION-LUXO STAYS Lens, 10D (SPD026119)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Taper Hand Tap (DWTT4X.7)
- GREENLEE Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length (DTAP6-32)
- KRAFT TOOL Elite Series Square End M, 16"x3-1/8 (CFE150K)
- KRAFT TOOL Square End Magnesium Hand F, 18" x 3-1/4 (CF018)
- GATOR TOOLS Gator Tools 48" Round End GatorLoy (GF10360)
- KRAFT TOOL Multi-Trac Bull Float Groover B, 24" x 8 (CC798-01)
- KRAFT TOOL Round End Magnesium Hand Fl, 16" x 3-1/4 (CF076PF)
- KRAFT TOOL Green Coarse Texture Flo, 10" x 4" x 3/4 (PL602)
- KRAFT TOOL RE/SE Laminated Canvas-Resin, 20"x3-1/2 (CF553)
- Ox Tools Tile Floats