No Product Image Available

Ox Tools

Floor Chisel, Soft Grip Handle, 3" x 11"


product price: $15.99
/ea
Sold in multiples of 5 for $79.95

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Floor Chisel,Soft Grip Handle,3" x 11"

Description

Floor Chisel,Soft Grip Handle,3 In. x 11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.