Shop All Tile Floats
Ox Tools
Epoxy Float, Plastic Handle, 9" x 4"
Mfr # OX-T141909
Zoro # G7786217
product price: $14.59
/ea
Sold in multiples of 6 for $87.54
$87.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-T141909
- Zoro # G7786217
- Country of Origin China
- Category Tile Floats
Details
Item | Epoxy Float,Plastic Handle,9" x 4" |
Description
Epoxy Float,Plastic Handle,9" x 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 10 Insert Bit x 1" Diamond Tip (125TS10DT)
- MILWAUKEE TOOL M18 FUEL SUPER HAWG Right Angle Drill w/ QUIK-LOK (2811-20)
- VULCAN Blade Carpet Knife W/5 Blades (JL-BD-093L)
- BOSCH Switch (1617200130)
- KRAFT TOOL Square End Magnesium Ha, 15-1/2" x 3-1/8 (CF079PF)
- KRAFT TOOL Molded Rubber Float, 10inx4in, Wood Handle (PL398)
- MARSHALLTOWN Hand Float Cast Mg16X3/8 (148RW)
- KRAFT TOOL RE/SE Laminated Canvas-Resin, 20"x3-1/2 (CF553PF)
- KRAFT TOOL Round End Magnesium Hand Fl, 12" x 3-1/4 (CF072)
- MARSHALLTOWN FLOAT DENSE RUBBER 9X4"" (MRF94)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 36 (CC816)
- Ox Tools Tile Floats