Shop All Tile Floats
Ox Tools
Epoxy Float, 9" x 4"
Mfr # OX-P141909
Zoro # G7784869
Sold in multiples of 6 for $99.54
$99.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-P141909
- Zoro # G7784869
- Country of Origin China
- Category Tile Floats
Details
Item | Epoxy Float,9" x 4" |
Description
Epoxy Float,9" x 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 11 in. (1041)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 125' per Reel (PD0722027N)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T (CMAS372524)
- MILWAUKEE TOOL 12" x 7/16" Universal QUIK-LOK Extension (48-28-1040)
- KRAFT TOOL Square End Magnesium Walking, 30"x3-1/4 (CC811)
- KRAFT TOOL Square End ThinLine Pro Magne, 16"x3-1/8 (CF064)
- KRAFT TOOL Elite Series Round End Ma, 16"x3-1/4 (CFE076K)
- KRAFT TOOL Mini Magnesium Float, 7-1/2" x 3-1/4 (CF663PF)
- GATOR TOOLS Gator Tools 48"x4" RE GatorLoy W (GF10076)
- WESTWARD Texture Float, 10 x4 x5/8 In, Foam Plastic (13P544)
- KRAFT TOOL Square End Laminated Canvas-R, 14"x3-1/2 (CF504)
- Ox Tools Tile Floats