Shop All Tool Belts & Pouches
Ox Tools
Dynamic Nylon Utility Knife Holder
Mfr # OX-P266504
Zoro # G905976315
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P266504
- Zoro # G905976315
- Country of Origin India
- Category Tool Belts & Pouches
Details
Item | Dynamic Nylon Utility Knife Holder |
Material | Nylon |
Description
Built with the tradesman in mind, the OX Pro Dynamic Nylon Snip & Utility Knife Pouch is tough, dependable, and comfortable. Crafted form 1680D Nylon with PVC coating, the pouch is designed to handle the rigors of any jobsite and perform in the harshest environments. Resistant to UV light and water thanks to the unique composition of OX Dynamic Nylon. Ensuring that the nylon stays cool in the sun and light weight in the rain. The stitching is reinforced, and the rivets are made from iron and electrophoretic coated for extreme durability, fit for any jobsite. Pouch features one pocket, designed to hold a utility knife, snips, pliers, and other small tools. Fits on 2-inch and 3-Inch belts. Makes a great addition when creating the ultimate tool rig.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Inside Micrometer, 2 to 4" Range (3127-E44)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1852371)
- GLOBAL INDUSTRIAL Waterproof Hard Case W/Pinch Tear Foam, 11L x 9-11/16W x 4-3/16H, Black (493398)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt (2691-22, 48-11-1820)
- OX TOOLS Dynamic Nylon Swivel Hammer Holder (OX-P266506)
- OX TOOLS Pouch, Tradesman Suede Leather Drywall Pouch, Leather (OX-T264801)
- OX TOOLS Pro Drywaller's Tool Pouch, Oil-Tanned Leather (OX-P263801)
- OX TOOLS Pouch, Dynamic Nylon Snip & Utility Pouch with Hammer Holder, Nylon (OX-P266503)
- OX TOOLS Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size XX-Large, Leather (OX-P263305)
- OX TOOLS Drywaller's Tool Pouch - Left Handed - Oil-Tanned Leather (OX-P263801LH)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BLK-A)
- Ox Tools Tool Belts & Pouches