Shop All Tool Belts & Pouches
Ox Tools
Dynamic Nylon Tape Measure Holder
Mfr # OX-P266508
Zoro # G405975924
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P266508
- Zoro # G405975924
- Country of Origin India
- Category Tool Belts & Pouches
Details
Item | Dynamic Nylon Tape Measure Holder |
Material | Nylon |
Description
Built with the tradesman in mind, the OX Pro Dynamic Nylon Tape Measure Holder is tough, dependable, and comfortable. Crafted from 1680D Nylon with PVC coating, the pouch is designed to handle the rigors of any jobsite and perform in the harshest environments. Resistant to UV light and water thanks to the unique composition of OX Dynamic Nylon. Ensuring that the nylon stays cool in the sun and light weight in the rain. The stitching is reinforced, and the rivets are made from iron and electrophoretic coated for extreme durability, fit for any jobsite. Easily holster and retrieve your tape measure with a secure hook and loop strap. Swap in to 2-inch and 3-Inch belts. Makes a great addition when creating the ultimate tool rig.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Mount, 2 Threaded Studs, .56" Dia, .50"H, 10-32 Thread (351.1-14-13-10-55)
- YG-1 TOOL CO HSS End Mill, Double, 5/8in. Dia. (13087)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- MORSE Band Saw Blade, 10 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-10' 9)
- OX TOOLS Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size Large, Leather (OX-P263303)
- OX TOOLS Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size XX-Large, Leather (OX-P263305)
- OX TOOLS Pouch, Tradesman Suede Leather Drywall Pouch with Additional Holder, Leather (OX-T264802)
- OX TOOLS Pro Utility Knife Pouch, Oil Tanned Leather (OX-P263404)
- OX TOOLS Pro 4-Piece Framer's Rig, Oil-Tanned Leather (OX-P263604)
- OX TOOLS Belt, 3-Inch Dynamic Nylon Tool Belt - Small/Medium 29" to 40", Nylon (OX-P266730)
- OCCIDENTAL LEATHER Occidental Leather 5590 Sm Commercial Electrician'S Set (5590 SM)
- Ox Tools Tool Belts & Pouches