Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 7", 10" L
Mfr # OX-UDCS-182
Zoro # G7788210
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of Pieces 1
- Bit Dia. 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-182
- Zoro # G7788210
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 7" |
Details
Item | Dry Core Drill,7",10" L |
Number of Pieces | 1 |
Description
Dry Core Drill,7 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive x M8 Triple Square Driver (1108S)
- SUNEX 1/2" Drive Impact Socket 6 (0224)
- TEKTON 15-Tool Combination Wrench Holder (Red) (79372-D)
- MIDWEST FASTENER 1/4" x 2" 3/16" Hex Socket Power Bits 3PK (72428)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- RELTON Single Cutter Hammer Bit 1/2" X 16" - Spline (202- 8-22)
- DEWALT 7/16" x 16" x 18" SDS+ Hammer Bit (DW5436)
- EAZYPOWER SDS Hammer Drill, 3/8" x 6" (88573)
- MILWAUKEE TOOL 1/4 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7432)
- BOSCH Hammer Drill Bit, 21" L, 5/8" Shank Size (HCFC5021)
- Ox Tools Drill Bits