Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 6-3/4", 10" L
Mfr # OX-UDCS-172
Zoro # G7788247
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of Pieces 1
- Bit Dia. 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-172
- Zoro # G7788247
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 6-3/4" |
Details
Item | Dry Core Drill,6-3/4",10" L |
Number of Pieces | 1 |
Description
Dry Core Drill,6-3/4 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T20 Tip, 1 3/4 in L (54TN35)
- JOKARI Cable Stripper, AS-Interface, Auto (20070)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #5-40 UNC (174536)
- STEELMAN 29-Piece 1/2'' Drive 6-Point Deep Impact Socket Set, Black (61216)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/2", 10" L (OX-UDCS-38)
- MILWAUKEE TOOL 3/16 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9094)
- SURTEK Hammer Drill Bit 3/8 X 6" Straight Shank (119161)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3955)
- BOSCH SDS Plus Viper Flat Chisel 3/4" x 10"L (HS1470)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HC2044)
- Ox Tools Drill Bits