Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 6-1/2", 10" L
Mfr # OX-UDCS-162
Zoro # G7788116
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of Pieces 1
- Bit Dia. 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-162
- Zoro # G7788116
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 6-1/2" |
Details
Item | Dry Core Drill,6-1/2",10" L |
Number of Pieces | 1 |
Description
Dry Core Drill,6-1/2 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Swivel Feet Style B, inch (K0395.3A5)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN37)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (707)
- VEGA Vega 100pc Master Driver Bit Set, Gunmetal Grey, S2 Modified Steel (VHS100A)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- MILWAUKEE TOOL SDS-PLUS 2CT 1/2" X 8" X 10" (48-20-7473)
- BOSCH Hammer Drill Bit, 36" L, 1" Shank Size (HCFC5053)
- MILWAUKEE TOOL 1/4 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7436)
- Ox Tools Hammer Drill Bits