Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 5-1/2", 10" L
Mfr # OX-UDCS-142
Zoro # G7788131
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of Pieces 1
- Number of pieces 1
- Bit Dia. 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-142
- Zoro # G7788131
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 5-1/2" |
Details
Item | Dry Core Drill,5-1/2",10" L |
Number of Pieces | 1 |
Number of pieces | 1 |
Description
Dry Core Drill,5-1/2 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Drill, 1/2", 18.0V, 2,100 RPM (GSR18V-975CN)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 5/32 and Screw Extractor #3 Set Cle-Line 1864 (C22313)
- MITUTOYO Center Finder (050103)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-632)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- BOSCH 4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex (HCBG01B25T)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX004)
- BOSCH 2-Cutter Hammer Drill Bit 7/16" x 8"L, SDS Plus (HC2073)
- MILWAUKEE TOOL 5/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8888)
- BOSCH Hammer Drill Bit, 21" L, 5/8" Shank Size (HCFC5021)
- Ox Tools Drill Bits