Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 5", 10" L
Mfr # OX-UDCS-127
Zoro # G7788037
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of Pieces 1
- Bit Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-127
- Zoro # G7788037
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 5" |
Details
Item | Dry Core Drill,5",10" L |
Number of Pieces | 1 |
Description
Dry Core Drill,5 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #30 (44100)
- RIDGID Field 115V (44070)
- WESTWARD Snap-Off Utility Knife Snap-Off, 5 in L (402L09)
- MAKITA BLADE Metal Cutting Recip 6" 18TPI (5pk) (MP723066-A-5)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/2", 10" L (OX-UDCS-38)
- MILWAUKEE TOOL 5/8 in.X 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3918)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 24"L, SDS Plus (HC2088)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG13T)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 36"L, Spline (HC4063)
- DEWALT 1-3/8" Diamond Drill Bit (DW5586)
- Ox Tools Drill Bits