Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 4-1/4", 10" L
Mfr # OX-UDCS-107
Zoro # G7788140
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of Pieces 1
- Bit Dia. 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-107
- Zoro # G7788140
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 4-1/4" |
Details
Item | Dry Core Drill,4-1/4",10" L |
Number of Pieces | 1 |
Description
Dry Core Drill,4-1/4 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (442250)
- URREA 3/4" drive hexagonal bit impact socket 7/8" (7590-7/8)
- TUNGALOY Inserted Solid Drill Head, DMP1905 A, PK2 (5568912)
- PROTO Combination Wrench Set, Metric, 9 pcs. (J1200HM-T500)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5227)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 29"L, SDS Max (HC5024)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1020)
- DRILL AMERICA 3/16"x4" SDS-Plus Hammer Bit Drill Bit (SDS3164)
- DEWALT 7" SDS Max Core Bit Shank (DW5911)
- Ox Tools Hammer Drill Bits