Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 4-1/2", 10" L
Mfr # OX-UDCS-117
Zoro # G7788159
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of Pieces 1
- Bit Dia. 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-117
- Zoro # G7788159
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 4-1/2" |
Details
Item | Dry Core Drill,4-1/2",10" L |
Number of Pieces | 1 |
Description
Dry Core Drill,4-1/2 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 6 Points (BD-608)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 17/64 (C73017)
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/2", 10" L (OX-UDCS-38)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex, 5PK (HCBG0205T)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 10PK (HCFC2011B10)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 13"L, Spline (HC4040)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 11/16" x 18"L, SDS Plus (DXS2114)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 2" X 18" X 23" (48-20-3993)
- Ox Tools Hammer Drill Bits