Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 4", 10" L
Mfr # OX-UDCS-102
Zoro # G7788168
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of Pieces 1
- Bit Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-102
- Zoro # G7788168
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 4" |
Details
Item | Dry Core Drill,4",10" L |
Number of Pieces | 1 |
Description
Dry Core Drill,4 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Insulated Slotted Screwdriver 5/32 in Round (J90004-VDE)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 7/32", Carbide, DC150-12-05.556A1-WJ30TA (DC150-12-05.556A1-WJ30TA)
- SITEPRO 191-B Prism Pole Topo Shoe, Wide Base (07-191-B)
- ELESA Brass boss, plain or threaded hole, VC.192/50 B-M8 (VC.192-B)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- DEWALT 5/32" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (Bulk 25) (DW5401B25)
- BOSCH 2-Cutter Hammer Drill Bit 7/16" x 8"L, SDS Plus (HC2073)
- BOSCH Hammer Masonry Drill, 1in, Carbide (HC5051)
- MILWAUKEE TOOL SDS Max Thin Wall Core Bit 12" Adapter Shank (48-03-3574)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3969)
- Ox Tools Hammer Drill Bits