Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 3/4", 10" L
Mfr # OX-UDCS-22
Zoro # G7788238
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of Pieces 1
- Bit Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-22
- Zoro # G7788238
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 3/4" |
Details
Item | Dry Core Drill,3/4",10" L |
Number of Pieces | 1 |
Description
Dry Core Drill,3/4 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Fixture, 140 lb. Max. Weight, Aluminum (RWP-401-11)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, Spline (HC4024)
- MILWAUKEE TOOL SDS-MAX SLEDGE 2"Tile Chisel (48-62-4258)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32026)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- DEWALT 3/16" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5223B25)
- RELTON Multiple Cutter Hammer Bit 7/8" X 48" Pyramid Point - SDS-max (PMX-14-54)
- DEWALT 7/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5851)
- MILWAUKEE TOOL 7/8 in. x 10 in. x 12 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7072)
- DEWALT 1/4" x 2" x 4" SDS+ Hammer Bit (DW5416)
- Ox Tools Hammer Drill Bits