Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 3-1/2", 10" L
Mfr # OX-UDCS-91
Zoro # G7788280
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of Pieces 1
- Bit Dia. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-91
- Zoro # G7788280
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 3-1/2" |
Details
Item | Dry Core Drill,3-1/2",10" L |
Number of Pieces | 1 |
Description
Dry Core Drill,3-1/2 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Chrome Extension Set, 4 Piece, 3/8" Drive, 1-3/4", 3", 6" and 8" (68152)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 1/4-20UNC (342514)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- CS UNITEC Hose Adapter (519753)
- OX TOOLS Dry Core Drill, 1-1/2", 10" L (OX-UDCS-38)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 8"L, SDS Plus (HCFC2223)
- DEWALT 1/2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5705)
- MILWAUKEE TOOL 2-1/2" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5318)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7065)
- Ox Tools Drill Bits