Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 3", 10" L
Mfr # OX-UDCS-78
Zoro # G7788201
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of Pieces 1
- Bit Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-78
- Zoro # G7788201
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 3" |
Details
Item | Dry Core Drill,3",10" L |
Number of Pieces | 1 |
Description
Dry Core Drill,3 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-07-11)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x5/8" (CC-1208)
- CAL-VAN TOOLS $SHEPPARD M100 PITMAN ARM PULLER (CV18620)
- PROTO 1/2" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J53001CF)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- DEWALT 7/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5816)
- DEWALT 1/4" x 4" Drill Bit Premium Percussion (Bulk 25) (DW5224B25)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 36"L, SDS Max (HC5043)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HC2312)
- MILWAUKEE TOOL 3-1/8" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5420)
- Ox Tools Drill Bits