Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 2", 10" L
Mfr # OX-UDCS-52
Zoro # G7788195
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of Pieces 1
- Bit Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-52
- Zoro # G7788195
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 2" |
Details
Item | Dry Core Drill,2",10" L |
Number of Pieces | 1 |
Description
Dry Core Drill,2 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 24"/600mm Heavy Duty Long Vernier Caliper (4100-0006)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T10H, 1-15/16"L (T10HX1-15/16)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J7336HT)
- ZORO SELECT Construction Reamer, 9/32 In., 4 In. L (13H833)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/2", 10" L (OX-UDCS-38)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5021)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5041)
- BOSCH SDS Max Hammer Steel 9", Tamper Plate Shank (HS1927)
- BOSCH SDS Max (R)Bull Point x 12"L (HS1913)
- BOSCH Hammer Drill Bit, 1/2in, 6in Length (LBHX010)
- Ox Tools Hammer Drill Bits