Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 1-3/4", 10" L
Mfr # OX-UDCS-48
Zoro # G7788186
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of pieces 1
- Number of Pieces 1
- Bit Dia. 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-48
- Zoro # G7788186
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 1-3/4" |
Details
Item | Dry Core Drill,1-3/4",10" L |
Number of pieces | 1 |
Number of Pieces | 1 |
Description
Dry Core Drill,1-3/4 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Foam Conduit Piston, 3-1/2 In, Grey, PK2 (FC9)
- LISLE Phillips Screwdriver, 4 (30190)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR30)
- DRILL AMERICA 3/8"-18 NPT HSS 4 Flute Pipe Tap (DWT64007)
- OX TOOLS Dry Core Drill, 1-1/2", 10" L (OX-UDCS-38)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- BOSCH Hammer Drill Bit, PK5 (LBHX0025)
- DRILL AMERICA 5/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS5166)
- DEWALT 7/32" x 8" x 10" High Impact Carbide SDS+ (DW5512)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-1/8" x 29"L, SDS Max (DXS5062)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 8" X 10" (48-20-7334)
- Ox Tools Drill Bits