Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 1-1/2", 10" L
Mfr # OX-UDCS-38
Zoro # G7788265
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of Pieces 1
- Bit Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-38
- Zoro # G7788265
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 1-1/2" |
Details
Item | Dry Core Drill,1-1/2",10" L |
Number of Pieces | 1 |
Description
Dry Core Drill,1-1/2 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN LED Inspection Mirror (CMMT98345)
- ASTRO PNEUMATIC Nano Ratchet 38 Drive Head in 14 Ratchet Body (AST93812)
- IRWIN 9" Locking Chain Clamp 18" Jaw Capacity (20R) (20R)
- GATOR TOOLS Gator Tools 30"x4" RE GatorLoy W (GF11572)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- OX TOOLS Core Drill, Wet Diamond, 5" (OX-UWC-5)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Core Drill, Wet Diamond, 3-1/2" (OX-UWC-3.5)
- OX TOOLS Core Drill, Wet Diamond, 4" (OX-UWC-4)
- DEWALT 5/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5471)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 6" X 8" (48-20-7312)
- Ox Tools Drill Bits