Shop All Hammer Drill Bits
Ox Tools
Dry Core Drill, 1", 10" L
Mfr # OX-UDCS-28
Zoro # G7788256
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10"
- Number of Pieces 1
- Bit Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UDCS-28
- Zoro # G7788256
- Country of Origin Korea, Republic of
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Bit Dia. | 1" |
Details
Item | Dry Core Drill,1",10" L |
Number of Pieces | 1 |
Description
Dry Core Drill,1 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Wrench Set, Flex-Head, 12 pcs. (MWS-12RCF)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .751"-1", 250 pcs. (101102050)
- LEVEL 5 TOOLS Drywall Skimming Blade, 24 (4-924)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon, 11 Pockets (5709M)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- DEWALT SDS Plus Stop Bits (DWA5494)
- BOSCH Hammer Drill Bit, 13" L, 5/8" Shank Size (HCFC5020)
- DEWALT 1/4" x 12" x 14" SDS+ Hammer Bit (DW5421)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS (01316-PWR)
- DEWALT 1-Piece 1-3/4" x 12" SDS Max Core Bit (DW5914)
- Ox Tools Hammer Drill Bits