Shop All Hammer Drill Bits
Ox Tools
Diamond Holesaw, Electroplated, 2"
Mfr # OX-TTD-50
Zoro # G7787081
Sold in multiples of 25 for $749.75
$749.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Straight
- Number of Pieces 1
- Bit Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-TTD-50
- Zoro # G7787081
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Bit Dia. | 2" |
Details
Item | Diamond Holesaw,Electroplated,2" |
Shank Shape | Straight |
Number of Pieces | 1 |
Description
Diamond Holesaw,Electroplated,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON TOOL Ratcheting Harmonic Balancer Puller (CAL38000)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2321BK-200)
- TE-CO Forged Tapped Clamp, 8 in. (33913)
- MILWAUKEE TOOL M18 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings (2935CU-21S)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- ARTU-USA Quickhammer 01206 3/16 IN 6 IN Chrome Vanadium Steel SDS Plus Drill Bit (01206)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex, 5PK (HCBG0205T)
- MILWAUKEE TOOL 3/4 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4335)
- MILWAUKEE TOOL 1-3/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4137)
- WESTWARD 2-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus (22UV87)
- Ox Tools Drill Bits