Shop All Hammer Drill Bits
Ox Tools
Diamond Holesaw, Electroplated, 2-9/16"
Mfr # OX-TTD-65
Zoro # G7787221
product price: $41.35
/ea
Sold in multiples of 25 for $1,033.75
$1,033.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Straight
- Number of Pieces 1
- Bit Dia. 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-TTD-65
- Zoro # G7787221
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Bit Dia. | 2-9/16" |
Details
Item | Diamond Holesaw,Electroplated,2-9/16" |
Shank Shape | Straight |
Number of Pieces | 1 |
Description
Diamond Holesaw,Electroplated,2-9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 4", Reg., 6200 lb. (H404CS)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L611)
- CRAFTSMAN Sockets, 16-pc 3/4" Drive Mechanics Tool (CMMT12036)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- MILWAUKEE TOOL 3/16 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7412)
- DRILL AMERICA 5/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS5812)
- BOSCH SDS Max ® Aspalt Cutter 5" x 15"L (HS1906)
- DEWALT 3/4" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5474)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex (HCBG04B25T)
- Ox Tools Drill Bits