Shop All Hammer Drill Bits
Ox Tools
Diamond Holesaw, Electroplated, 1"
Mfr # OX-TTD-25
Zoro # G7787090
product price: $17.25
/ea
Sold in multiples of 25 for $431.25
$431.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Straight
- Number of Pieces 1
- Bit Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-TTD-25
- Zoro # G7787090
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Bit Dia. | 1" |
Details
Item | Diamond Holesaw,Electroplated,1" |
Shank Shape | Straight |
Number of Pieces | 1 |
Description
Diamond Holesaw,Electroplated,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15pc. 118 Degrees Drill Bit Set (450-000015B)
- SUNEX 3/8" Drive Impact Socket 6 (312M)
- DRILL AMERICA 1-1/8"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/8"-12 (DWT54971)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X20)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- MILWAUKEE TOOL Guide Plate for 2-1/2" Thick Wall Core Bit (48-20-5171)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2064)
- DEWALT 1-1/2"x31"x36" High Impact 4 Cutter SDS Max (DW5859)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x22 In (48-20-4365)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 8"L, SDS Plus (HC2032)
- Ox Tools Drill Bits