Shop All Hammer Drill Bits
Ox Tools
Diamond Holesaw, Electroplated, 1-9/16"
Mfr # OX-TTD-40
Zoro # G7787118
Sold in multiples of 25 for $616.25
$616.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Straight
- Number of Pieces 1
- Bit Dia. 1-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-TTD-40
- Zoro # G7787118
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Bit Dia. | 1-9/16" |
Details
Item | Diamond Holesaw,Electroplated,1-9/16" |
Shank Shape | Straight |
Number of Pieces | 1 |
Description
Diamond Holesaw,Electroplated,1-9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1 M06X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1061X20)
- GEDORE Power Diagonal Cutter, 7-7/8", Handle Type: Dipped (8316-200 TL)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-D (50404)
- STARRETT Depth Gage Base Extension, 12 In (3648-320)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- DRILL AMERICA 3/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS3812)
- MILWAUKEE TOOL SDS Bit 5/32" x 5" w/1/4" Hex (48-20-7090)
- MILWAUKEE TOOL SDS-PLUS 2CT 7/16" X 4" X 6" (48-20-7461)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 25PK (HC2061B25)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 13"L, SDS Max (HC5005)
- Ox Tools Hammer Drill Bits