Shop All Sander Grinders & Accessories
Ox Tools
Crack Chaser, 4", 7/8" - 5/8" Bore
Mfr # OX-UCCB-4
Zoro # G7787635
product price: $96.99
/ea
Sold in multiples of 25 for $2,424.75
Free Shipping & Returns
$2,424.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-UCCB-4
- Zoro # G7787635
- Country of Origin China
- Category Sander Grinders & Accessories
Details
Item | Crack Chaser,4",7/8" - 5/8" Bore |
Thread Direction | Right Hand |
Description
Crack Chaser,4 In.,7/8 In. - 5/8 In. Bore, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 10-32 Thread Size, 0.97"L, Blind Tap (0030-C)
- DEWALT 6" 3 TPI Taper Back Bi-Metal Reciprocating Blade for Fast Wood Cutting (5 pack) (DW4801)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- ULTRA-DEX USA Indexable Boring Bar, S12Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12Q SCLCL3)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Paddle, No-Lock (6117-31)
- HTC Grinder Stand, Steel, 10 in. (HGP-10)
- WALTER SURFACE TECHNOLOGIES Walter Grinder Grip, Makita Grinders (30G003)
- DEWALT 9" 6,500 rpm 4.7 HP Angle Grinder No-Lk (DWE4559N)
- DEWALT 7" 8,500 4.9 HP Angle Grinder (DWE4597)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Slide, Lock-On (9566CV)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33D)
- Ox Tools Sanders & Accessories