Shop All Hammer Drill Bits
Ox Tools
Core Drill, Wet Diamond, 6"
Mfr # OX-UWC-6
Zoro # G7788606
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Diamond
- Drilling Length 14"
- Number of Pieces 1
- Bit Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-UWC-6
- Zoro # G7788606
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 14" |
Bit Dia. | 6" |
Details
Item | Core Drill,Wet Diamond,6" |
Shank Shape | Diamond |
Number of Pieces | 1 |
Description
Core Drill,Wet Diamond,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF5)
- IDEAL Insulated Screwdriver #0 Round (35-9690)
- DONALDSON Indicator, X002225 (X002225)
- CONTICO Xtreme Pro TuffBin Tool Box, Structural Foam, Black, 37 in W x 21 in D x 20 in H (G3725)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- DRILL AMERICA 7/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS7166)
- MILWAUKEE TOOL SDS Bit 3/16" x 7" w/1/4" Hex (48-20-7092)
- MILWAUKEE TOOL 3/8 in. x 4 in. x 6 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7451)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4342)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 4" X 6" (48-20-7351)
- Ox Tools Hammer Drill Bits