Shop All Hammer Drill Bits
Ox Tools
Core Drill, Wet Diamond, 5"
Mfr # OX-UWC-5
Zoro # G7788737
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Diamond
- Drilling Length 14"
- Number of Pieces 1
- Bit Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UWC-5
- Zoro # G7788737
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 14" |
Bit Dia. | 5" |
Details
Item | Core Drill,Wet Diamond,5" |
Shank Shape | Diamond |
Number of Pieces | 1 |
Description
Core Drill,Wet Diamond,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set with Pouch, 14-Piece (6-19 mm) (WCB94201)
- EAGLE TAPTEK CUTTING TOOLS 63/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-063-I)
- REGAL CUTTING TOOLS 3/8-24 H4 3 Flt. Plug TC-LT Spiral Point Tap (030022TC)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503256)
- OX TOOLS Core Drill, Wet Diamond, 3-1/2" (OX-UWC-3.5)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Core Drill, Wet Diamond, 4" (OX-UWC-4)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 39"L, SDS Plus (HC2069)
- BOSCH Hammer Drill Bit, SDS Plus, 5/16"x4", PK25 (HCFC2051B25 + HCFC2041B10)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, Spline (HC4513)
- Ox Tools Drill Bits