Shop All Hammer Drill Bits
Ox Tools
Core Drill, Wet Diamond, 5-1/2"
Mfr # OX-UWC-5.5
Zoro # G7788621
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Diamond
- Drilling Length 14"
- Number of Pieces 1
- Bit Dia. 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-UWC-5.5
- Zoro # G7788621
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 14" |
Bit Dia. | 5-1/2" |
Details
Item | Core Drill,Wet Diamond,5-1/2" |
Shank Shape | Diamond |
Number of Pieces | 1 |
Description
Core Drill,Wet Diamond,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63220)
- NORTON ABRASIVES Grinding Wheel Truing Device, 3 In Wheel (66260135578)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- WESTWARD Pbr Tip, 16oz Soft Face Hammer (LSFHT2)
- OX TOOLS Dry Core Drill, 1-1/2", 10" L (OX-UDCS-38)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- BOSCH Hammer Masonry Drill, 7/16in, Carbide (DXS2074)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- BOSCH Hammer Drill Bit (HC4C2067)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 25PK (HCFC2011B25)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HCFC2081B25)
- Ox Tools Hammer Drill Bits