Shop All Hammer Drill Bits
Ox Tools
Core Drill, Wet Diamond, 4"
Mfr # OX-UWC-4
Zoro # G7788728
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Diamond
- Drilling Length 14"
- Number of pieces 1
- Number of Pieces 1
- Bit Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-UWC-4
- Zoro # G7788728
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 14" |
Bit Dia. | 4" |
Details
Item | Core Drill,Wet Diamond,4" |
Shank Shape | Diamond |
Number of pieces | 1 |
Number of Pieces | 1 |
Description
Core Drill,Wet Diamond,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact SAE Socket Set (84913)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV26)
- BOSCH Service Pack (1617000A16)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121500)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/2", 10" L (OX-UDCS-38)
- DEWALT 7/8" x 6" x 8" SDS+ Hammer Bit (DW5460)
- BOSCH Hammer Drill Bit (HC4C2124)
- DRILL AMERICA 1/2"x12" SDS-Plus Hammer Bit Drill Bit (SDS1212)
- MILWAUKEE TOOL 5 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7498)
- DEWALT 3/8" x 10" x 12" High Impact Carbide SDS+ (DW55300)
- Ox Tools Drill Bits