Shop All Hammer Drill Bits
Ox Tools
Core Drill, Wet Diamond, 4-1/2"
Mfr # OX-UWC-4.5
Zoro # G7788615
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Diamond
- Drilling Length 14"
- Number of Pieces 1
- Bit Dia. 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UWC-4.5
- Zoro # G7788615
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 14" |
Bit Dia. | 4-1/2" |
Details
Item | Core Drill,Wet Diamond,4-1/2" |
Shank Shape | Diamond |
Number of Pieces | 1 |
Description
Core Drill,Wet Diamond,4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C12504P7--21)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 6 pcs (48-22-2930)
- KRAFT TOOL S Jointer, 1/2" x 5/8 (BL161)
- HOUGEN 2 in. x 2 in. 12,000-Series Annular Cutter (12264)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- DEWALT 1-Piece 4" x 22" SDS Max Core Bit (DW5925)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus (22UW18)
- DEWALT 1/2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5705)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus, 25PK (HCFC2064B25)
- BOSCH SDS Plus Wide Chisel 1-1/2" x 10"L (HS1425)
- BOSCH SDS Plus Viper Flat Chisel 3/4" x 10"L (HS1470)
- Ox Tools Drill Bits