Shop All Hammer Drill Bits
Ox Tools
Core Drill, Wet Diamond, 3"
Mfr # OX-UWC-3
Zoro # G7788761
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Diamond
- Drilling Length 14"
- Number of Pieces 1
- Bit Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-UWC-3
- Zoro # G7788761
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 14" |
Bit Dia. | 3" |
Details
Item | Core Drill,Wet Diamond,3" |
Shank Shape | Diamond |
Number of Pieces | 1 |
Description
Core Drill,Wet Diamond,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Blade, 2 1/2 In Scraper (11100)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.50"L, GP Phenolic (3022-G)
- MAG-MATE Grinder Tool Holder, w/ Magnetic Base (GTH01)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- MILWAUKEE TOOL 7/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7075)
- DEWALT 1-Piece 3-1/2" x 22" SDS Max Core Bit (DW5923)
- MILWAUKEE TOOL SDS PLUS Flat Chisel 3/4" (48-62-6015)
- DEWALT 1" x 8" x 10" SDS+ Hammer Bit (DW5464)
- DEWALT 3/4" x 17" x 22" High Impact 4 Cutter Spline (DW5748)
- Ox Tools Hammer Drill Bits