Shop All Hammer Drill Bits
Ox Tools
Core Drill, Wet Diamond, 3-1/2"
Mfr # OX-UWC-3.5
Zoro # G7788579
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Diamond
- Drilling Length 14"
- Number of Pieces 1
- Bit Dia. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-UWC-3.5
- Zoro # G7788579
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 14" |
Bit Dia. | 3-1/2" |
Details
Item | Core Drill,Wet Diamond,3-1/2" |
Shank Shape | Diamond |
Number of Pieces | 1 |
Description
Core Drill,Wet Diamond,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (2888101)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 1" Cutting D (63134127041)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- FEIN Oscillating Segmented Blades, 3-3/8, PK2 (63502106220)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- OX TOOLS Core Drill, Wet Diamond, 5" (OX-UWC-5)
- OX TOOLS Core Drill, Wet Diamond, 4" (OX-UWC-4)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- BOSCH Hammer Drill Bit, 13" L, 3/4" Shank Size (HCFC5030)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus, 5PK (HC2064B5)
- BOSCH Hammer Drill Bit (HC4C2081)
- Ox Tools Drill Bits