Shop All Hammer Drill Bits
Ox Tools
Core Drill, Wet Diamond, 2"
Mfr # OX-UWC-2
Zoro # G7788597
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Diamond
- Drilling Length 14"
- Number of Pieces 1
- Bit Dia. 2"
- Number of pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UWC-2
- Zoro # G7788597
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 14" |
Bit Dia. | 2" |
Details
Item | Core Drill,Wet Diamond,2" |
Shank Shape | Diamond |
Number of Pieces | 1 |
Number of pieces | 1 |
Description
Core Drill,Wet Diamond,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- EAZYPOWER Insert Power Bit, 8.0mm, 2" (19279)
- HOUGEN-OGURA 7/16 in. B Round Die, >1/4-3/8THK (75542)
- HUSQVARNA Double Diamond Tool, 20 Grit, PK3 (G 623 D)
- OX TOOLS Dry Core Drill, 1-1/2", 10" L (OX-UDCS-38)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- RELTON Single Cutter Hammer Bit 7/8" X 16" SDS-max (MX-14-22)
- DEWALT 7/8" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5815)
- SURTEK Sds Plus Hammer Drill Bit 34 X 12 (119219)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6"L, Round (LBH003)
- MILWAUKEE TOOL Shockwave Carb Hammer Drill Bit 3/8x4x6 (48-20-9021)
- Ox Tools Drill Bits