Shop All Hammer Drill Bits
Ox Tools
Core Drill, Wet Diamond, 2-1/2"
Mfr # OX-UWC-2.5
Zoro # G7788719
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Diamond
- Drilling Length 14"
- Number of pieces 1
- Number of Pieces 1
- Bit Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UWC-2.5
- Zoro # G7788719
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 14" |
Bit Dia. | 2-1/2" |
Details
Item | Core Drill,Wet Diamond,2-1/2" |
Shank Shape | Diamond |
Number of pieces | 1 |
Number of Pieces | 1 |
Description
Core Drill,Wet Diamond,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Drift, 3/16 In (J963/8)
- PROTO 3/8 in Drive Impact Socket 11/32 in Size 6 pt Deep Depth, Black Oxide (J7711H)
- TEKTON 3/8 Inch Drive x E8 External Star Socket (SHD12408)
- WIDIA Indexable Toolholder, DCLN, (DCLNL244DKC3)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 11/16"X15" X21" (48-20-3926)
- MILWAUKEE TOOL 3/16 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7412)
- RELTON Single Cutter Hammer Bit 5/8" X 12" SDS-max (MX-10-18)
- DEWALT 1-1/8" x 8" x 10" SDS+ Hammer Bit (DW5468)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 9/16x18 In (48-20-7487)
- Ox Tools Hammer Drill Bits