Shop All Hammer Drill Bits
Ox Tools
Core Drill, Wet Diamond, 1"
Mfr # OX-UWC-1
Zoro # G7788481
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Diamond
- Drilling Length 14"
- Number of Pieces 1
- Bit Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UWC-1
- Zoro # G7788481
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 14" |
Bit Dia. | 1" |
Details
Item | Core Drill,Wet Diamond,1" |
Shank Shape | Diamond |
Number of Pieces | 1 |
Description
Core Drill,Wet Diamond,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 1/4 x 3 1/4 In (W-1)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points (SS-3/4D2-3/16)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59039)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1120)
- BOSCH SDS Plus (R)Scaling Chisel 5-3/4"L, 1-1/2" W (HS1485)
- DEWALT 3/4" SDS Max Hollow Bit (DWA58034)
- BOSCH Hammer Drill Bit, 1/2in, 12in Length (HC4C2084)
- BOSCH Clay Spade 4-1/2" x 17"L, SDS Max (HS1922)
- Ox Tools Hammer Drill Bits