Shop All Hammer Drill Bits
Ox Tools
Core Drill, Wet Diamond, 1-3/4"
Mfr # OX-UWC-1.75
Zoro # G7788490
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Diamond
- Drilling Length 14"
- Number of Pieces 1
- Bit Dia. 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UWC-1.75
- Zoro # G7788490
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 14" |
Bit Dia. | 1-3/4" |
Details
Item | Core Drill,Wet Diamond,1-3/4" |
Shank Shape | Diamond |
Number of Pieces | 1 |
Description
Core Drill,Wet Diamond,1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3/16"x6"x8" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4050-P25)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 35/64 (55267)
- DEWALT Drill Bits, 1/4" Hex (DWA5032)
- WOODOWL Standard Ship Auger 18" x 9/16 (02806)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- DEWALT 1-Piece 6" x 22" SDS Max Core Bit (DW5927)
- BOSCH SDS Plus ® Floor Scraper 6" x 25"L (HS1918)
- RELTON Single Cutter Hammer Bit 1/4" X 24" - SDS+ (207- 4-26)
- DEWALT 1/2" SDS+ Hollow Bit (DWA54012)
- BOSCH SDS Plus (R)Stubby Point Chisel 5-3/4"L (HS1490)
- Ox Tools Drill Bits