Shop All Hammer Drill Bits
Ox Tools
Core Drill, Wet Diamond, 1-1/4"
Mfr # OX-UWC-1.25
Zoro # G7788545
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Diamond
- Drilling Length 14"
- Number of Pieces 1
- Bit Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UWC-1.25
- Zoro # G7788545
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 14" |
Bit Dia. | 1-1/4" |
Details
Item | Core Drill,Wet Diamond,1-1/4" |
Shank Shape | Diamond |
Number of Pieces | 1 |
Description
Core Drill,Wet Diamond,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Univ Impact Socket Set, 3/8" D, 7pcs. SAE (36912)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Pin Detent (Bare Tool) (2565P-20)
- GEARWRENCH 2-3/8" 12 Point Long Pattern Satin Combination Wrench (81828)
- MILWAUKEE TOOL 6mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4606)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 5PK (HC2001B5)
- MILWAUKEE TOOL SDS Bit 4-Cutter 5/8 X 12, (48-20-7203)
- DEWALT 5/8" x 8"x 13-1/2" High Impact 4 Cutter SDS Max (DW5806)
- DIABLO SPEEDemon 5/32 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 1 pk (DMARG1020-P5)
- DREMEL Bosch SpeedX 3/4 in. X 13 in. L Carbide SDS-max Rotary Hammer Bit 1 pc (HC5030)
- Ox Tools Hammer Drill Bits