Shop All Hammer Drill Bits
Ox Tools
Core Drill, Wet Diamond, 1-1/2"
Mfr # OX-UWC-1.5
Zoro # G7788509
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Diamond
- Drilling Length 14"
- Number of Pieces 1
- Bit Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-UWC-1.5
- Zoro # G7788509
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 14" |
Bit Dia. | 1-1/2" |
Details
Item | Core Drill,Wet Diamond,1-1/2" |
Shank Shape | Diamond |
Number of Pieces | 1 |
Description
Core Drill,Wet Diamond,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 15/32 in. RotaCut Hole Cutter (11114)
- ZORO SELECT Foot, dia. 42 (TT11C547FTG)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (33573)
- LINCOLN LUBRICATION Nozzle Grease Needle (5803)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- OX TOOLS Dry Core Drill, 1-1/2", 10" L (OX-UDCS-38)
- MILWAUKEE TOOL 1-3/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4137)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 10" X 12" (48-20-7354)
- MILWAUKEE TOOL Guide Plate for 3-1/2" Thick Wall Core Bit (48-20-5173)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25) (DW5405B25)
- DEWALT 3/16" x 10" x 12" SDS+ Hammer Bit (DW5406)
- Ox Tools Hammer Drill Bits