Shop All Nail Pullers, Wrecking and Pry Bars
Ox Tools
Claw Bar, 10"/250mm
Mfr # OX-P083010
Zoro # G7784905
product price: $14.49
/ea
Sold in multiples of 6 for $86.94
$86.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Unique Hammer Head; Comfort Non-Slip Ox Grip; Polished Beveled Claws For Better Access And Precise Penetration; Design For Strength And Durability
- Material Forged steel
- Overall Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P083010
- Zoro # G7784905
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 10" |
Details
Features | Unique Hammer Head; Comfort Non-Slip Ox Grip; Polished Beveled Claws For Better Access And Precise Penetration; Design For Strength And Durability |
Material | Forged steel |
Item | Claw Bar,10"/250mm |
Description
Claw Bar,10 In./250mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 12 Piece 4" & 12" Long 5/16 To 6" Telescoping Gage Sets (5911-9999)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7143)
- RIDGID Dies, Univ 1-2 Bspt Hs Ss (66785)
- BIG HORN Double-Cut Profile Universal T-Track with Predrilled Mounting Holes - 36-Inch (19816)
- OX TOOLS Moulding Bar, 10"/250mm (OX-P083110)
- OX TOOLS Pro Claw Bar 10" (OX-P083010)
- OX TOOLS Claw Bar, 12"/300mm (OX-P083012)
- WARNER Painter's Pry Bar (10350)
- GEDORE Prybar, Aluminium, 430mm (142-430)
- MAYHEW Screwdriver Handle Pry Bar, 3/8 In. W (40106)
- GROZ Pry Bar, Handled, 32" (33124)
- Ox Tools Pullers and Separators