Shop All Circular Saw Blades
Ox Tools
Carbide Blade, 12", 1" - 20mm Bore
Mfr # OX-UKB-12
Zoro # G7788308
Sold in multiples of 5 for $1,049.95
Free Shipping & Returns
$1,049.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UKB-12
- Zoro # G7788308
- Country of Origin China
- Category Circular Saw Blades
Details
Item | Carbide Blade,12",1" - 20mm Bore |
Description
Carbide Blade,12 In.,1 In. - 20mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/16" dia, 70 ft L (64348)
- HUSQVARNA Dust Reducer Unit (523095001)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-5/16 (7342)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- OX TOOLS Ultimate Multi-Purpose 14'' Carbide Blade - 1 - 20mm bore (OX-UKB-14)
- FREUD Cabinetmakers Crosscut Blade, 10 (LU73R010)
- IRWIN 7-1/4", 48-Teeth Circular Saw Blade, PK5 (4935555)
- METABO Circular Saw Blade, 6 1/2 in, 48 Teeth (628276000)
- GYROS Saw Blade w/Mandrel Set, Fine-Teeth 1" Dia. (82-11015)
- TENRYU 10in Wood Blade 80T 5/8in Arbor, 0.11 Kerf, 5870 Rpm, Miter Saws (SL-25580C)
- FREUD Ultra-Thin Kerf Plastics and HDPE Sheets (LU4B04)
- Ox Tools Circular Saw Blades