Shop All Concrete Finishing Tools
Ox Tools
Bundle of 2 Concrete Screeds 6ft & 8ft Screed, 72in Screed & 96in Screed
Mfr # OX-SCREED-2KIT
Zoro # G111968586
product price: $188.99
/ea
Free Shipping & Returns
$188.99
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
- Brand Ox Tools
- MFR # OX-SCREED-2KIT
- Zoro # G111968586
- Country of Origin China
- Category Concrete Finishing Tools
Description
Bundle of 2 Screeds: 1 pc OX-P021318 and 1 pc OX-P021324 LIGHTWeight CONSTRUCTION - LightWeight aluminum construction with powder-coated finish. LONG-LASTING USE - Reversible clamped handle doubles the life of the screed. FEATURES - Internal strength support bars ensure long-lasting durability, rounded edge for concrete float and sharp edge for cutting offers versatile use. INCLUDES - Built-in vial handle allows you to screed and level in the same stroke for added efficiency. LEVEL - Built-in vial in handle allows you to screed and level in the same stroke
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
- RIDGID Cutter Wheel (2191)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Cobalt (1433-0.125)
- S&G TOOL AID CORPORATION S & G Tool Aid TA99350 Air Blow Gun Kit (TA99350)
- KIPP Indexing Plunger W Thread Lock Size:3 D1=M12, D=8, Form:Cp W Locking Slot Wout Locknut, Steel Not (K1098.093308120)
- OX TOOLS 96" (2400mm) Pro Combo Concrete Screed/Darby with Vial (OX-P021324)
- OX TOOLS Bundle of 3 Concrete Screeds 4ft & 6ft & 8ft Screed, 48in Screed & 72in Screed & 96in Screed (OX-SCREED-3KIT)
- OX TOOLS Pro Concrete Finishing Broom 36" / 900mm (OX-P060390)
- BON TOOL Bon 22-504 Blue Bull Trowel 36", -9"wide (22-504)
- BON TOOL Bon 12-121 Screed, Mag 2" X 4", 14 Foot (12-121)
- TOMAHAWK POWER 1.8 HP Honda Concrete Power Screed and 8ft Magnesium Aluminum Blade (TVSA-H + TSB8-P)
- BON TOOL Bon 82-495 Float Pan Blade, Aluminum, 10 Foot (82-495)
- Ox Tools Concrete & Masonry Tools